Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus
Mfr # HCFC2014
Zoro # G4932715
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2014
- Zoro # G4932715
- UPC # 000346390254
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Sub Brand | Bulldog(TM) Xtreme |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Head, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA6-5PK)
- MAYHEW PRO Ladyfoot Pry Bar, 12 in. L, Steel, Black (40150)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES50T)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- BOSCH Hammer Drill Bit, 36" L, 5/8" Shank Size (HCFC5023)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, Round (HCBG21T)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 6.000"L, SDS Plus (HCFC2092)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- Bosch Hammer Drill Bits