Shop All Hammer Drill Bits
This Product is Discontinued
Bosch
4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (Discontinued)
Mfr # HCBG01T
Zoro # G5131341
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/2 in
- Includes Carrying Case
- Decimal Equivalent 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCBG01T
- Zoro # G5131341
- UPC # 346313413
- Country of Origin Unknown
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Drill Bit Size | 1/8 in |
Bit Dia. | 1/8" |
Shank Hex Size | 1/8 in |
Shank Diameter | 1/8 in |
Description
Turbo Hammer Drill Bit 1/8x2x4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.