Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus
Mfr # HCFC2042
Zoro # G4932663
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCFC2042
- Zoro # G4932663
- UPC # 000346390285
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 1/2 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Impact Rated | No |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
Sub Brand | Bulldog(TM) Xtreme |
Material - Machining | Carbide Head |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 8 1/2 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch, 1/4 x 5 3/4 In (J48014)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- IRWIN Magnetic I-Beam Level, 78in, PK2 (1794110)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- BOSCH Hammer Drill Bit, SDS Plus, 3/8" x 4", PK25 (HCFC2061B25 + HCFC2041B10)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX0045)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max (HC5050)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5020)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6"L, Round (LBH003)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- Bosch Drill Bits