Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK
Mfr # HCFC2042B25
Zoro # G4932812
product price: $96.19
/pk 25, $3.85/ea
Free Shipping & Returns
Not eligible for select promotions
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2042B25
- Zoro # G4932812
- UPC # 000346390445
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 1/2 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 8 1/2 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18" Pry Bar (45-74-9218)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 24 (GG824F-01)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- FRED V FOWLER CO Flex Arm Base And Dial Indicator Combo (72-641-300)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x4", PK25 (HCFC2041B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 12"L, Round (LBH007)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (HCFC2287)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- Bosch Drill Bits