Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK
Mfr # HCFC2041B25
Zoro # G4932803
product price: $72.79
/pk 25, $2.91/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2041B25
- Zoro # G4932803
- UPC # 000346390438
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 2 |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer Drill |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Head |
Sub Brand | Bulldog(TM) Xtreme |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtCase, 9 45/64 in, Double Throw, Black (1430-000-110)
- PROTO 1/2" Drive, Ratchet Repair Kit (J5449XLRK)
- DRILL AMERICA 19/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X19/32)
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic (CAUGK-15)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- BOSCH Hammer Drill Bit, PK5 (LBHX0035)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HC2102)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 25PK (HCFC2011B25)
- DEWALT 1/2" x 6" Drill Bit Premium Percussion (DW5235)
- Bosch Hammer Drill Bits