Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 10PK
Mfr # HCBG0610T
Zoro # G5131813
product price: $32.77
/pk 10, $3.28/ea
$32.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 3/8 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG0610T
- Zoro # G5131813
- UPC # 000346448597
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Hex Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Round Hammer Drill, Hex, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Shank Hex Size 3/8 in, Bright (Uncoated), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Drywall Bench (10329)
- TECHNIKS Perske Style Collet, SYOZ25, 3/4 in. (83868-3/4)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 3/16in. Tip (71501)
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 5/8-16 Mount Size (JK 16 R-5/8)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 12"L, Round (LBH013)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- BOSCH Hammer Drill Bit, SDS Plus, 1/2" x 4", PK25 (HCFC2081B25 + HCFC2041B10)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- Bosch Hammer Drill Bits