Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus
Mfr # HCFC2041CC
Zoro # G3576085
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2041CC
- Zoro # G3576085
- UPC # 000346450200
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer Drill |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Head |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BOTTOM TAP 5/16""-18NC CD (1788674)
- KRAFT TOOL All Steel Walking, 12" x 14" 3/4" R 1" D (CC701)
- MILWAUKEE TOOL 15 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4670)
- DYNAMIC Tools 3/8" Dr. 48 Tooth Flex Head Ratchet, 11-3/4" Long, Chrome Finish (D005308)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 21"L, Spline (HC4091)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 29"L, SDS Max (HC5017)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 1/2" x 12"L, Round (LBH011)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus, 25PK (HCFC2084B25)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- Bosch Drill Bits