Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus, 25PK
Mfr # HCFC2044B25
Zoro # G4932821
Free Shipping & Returns
Not eligible for select promotions
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCFC2044B25
- Zoro # G4932821
- UPC # 000346390452
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Impact Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer Drill |
Material - Machining | Carbide Head |
Sub Brand | Bulldog(TM) Xtreme |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK 5/8"-14 Center Bolt for PT106/PT206 (10658)
- MILWAUKEE TOOL 3/8 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1661)
- WESTWARD Round File, 6 In. L, Bastard Cut (1NFR8)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #24 (46694)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 12"L, Round (LBH016)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- BOSCH SDS Plus Tile Chisel 1-1/2" x 10"L (HS1465)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 24"L, SDS Plus (HC2108)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK (HCFC2042B25)
- MILWAUKEE TOOL 2-1/2" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5318)
- Bosch Drill Bits