Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 13/16" x 21"L, SDS Max
Mfr # HC5036
Zoro # G0334945
product price: $56.97
/ea
$56.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.8125
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC5036
- Zoro # G0334945
- UPC # 000346265125
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 13/16 in |
Bit Dia. | 13/16" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.8125 |
Number of Pieces | 1 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Sub Brand | Speed-X |
Material - Machining | Carbide |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 13/16 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHC Blunt Tip Utility Knife Safety Blades, 0.75" x 2.25", 100PK (SP-017)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 5/32 (C69345)
- MILWAUKEE TOOL 2-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9625)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max (DXS5048)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- BOSCH 516 SDS Roto Hamm Bit (HCFC2054)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- MILWAUKEE TOOL 5/8" X 1-1/16" Short Stop Bit SDS-PLUS (48-20-7654)
- Bosch Hammer Drill Bits