Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK
Mfr # HCFC2081B25
Zoro # G4932471
product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2081B25
- Zoro # G4932471
- UPC # 000346390490
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer Drill |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Head |
Sub Brand | Bulldog(TM) Xtreme |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.51 UD22 (TCMT 32.51-ZX3 UD22)
- STARRETT Blade Only (CB300-36)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BOSCH Hammer Drill Bit (HC4C2064)
- BOSCH Hammer Drill Bit (HC4C2087)
- BOSCH 12 SDS Roto Hamm Bit (HCFC2087)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x4", PK25 (HCFC2041B25 + HCFC2041B10)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- Bosch Drill Bits