Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/2" x 6.000"L, Hex
Mfr # HCBG16T
Zoro # G5131856
product price: $8.47
/ea
$8.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/2 in
- Decimal Equivalent 0.5
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG16T
- Zoro # G5131856
- UPC # 000346313567
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Hex Size | 5/16 in |
Shank Diameter | 5/16 in |
Description
Round Hammer Drill, Hex, 1/2 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic® CTL Bandsaw Blade 11' 6" Long x 3/4" Wide, 8/12 TPI x 0.035 Thick (79671CLB113505)
- K-TOOL INTERNATIONAL Pin 1.375"/35Mm (For All Impact Sockets In Set 39100) (KTI39003)
- WERA Torsion Bit, Metric, 1/4", Hex, 1mm, 1" (05056174001)
- DREMEL Carbide Grout Removal Bit, 1/8 in. (570)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline (HC4071)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 24"L, SDS Plus (HC2068)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- Bosch Hammer Drill Bits