Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus
Mfr # HCFC2087
Zoro # G4932322
product price: $17.99
/ea
Not eligible for select promotions
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 16 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2087
- Zoro # G4932322
- UPC # 000346390377
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Head |
Sub Brand | Bulldog(TM) Xtreme |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide Head, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Super Spike Roller, 9 (GG477)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102520)
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79152)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2064)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- BOSCH Hammer Masonry Drill, 1/8in, Carbide Tip (HCBG01T)
- BOSCH Hammer Drill Bit 1-1/2" x 12"L, SDS Plus (HS1916)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide Tip (HCBG11T)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- Bosch Hammer Drill Bits