Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/2" x 10"L, Round
Mfr # HCBG17T
Zoro # G5131971
product price: $12.37
/ea
Not eligible for select promotions
$12.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/4 in
- Decimal Equivalent 0.5
- Drilling Length 8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG17T
- Zoro # G5131971
- UPC # 000346313574
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 5/16 in |
Shank Hex Size | 1/4 in |
Description
Round Hammer Drill, Hex, 1/2 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 5/16 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Type 'C' Countersink, 3/8 Inch, Fits #5 Screw Bit W. L. Fuller C5 (18990)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49413)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- BOSCH Hammer Drill Bit (HC4C2044)
- BOSCH SDS Plus (R)Scaling Chisel 5-3/4"L, 1-1/2" W (HS1485)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HCFC2094)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- Bosch Hammer Drill Bits