Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1" x 36"L, Spline
Mfr # HC4053
Zoro # G0603307
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1
- Drilling Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4053
- Zoro # G0603307
- UPC # 000346207668
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Percussion Rated | No |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Sub Brand | Speed-X |
Material - Machining | Carbide |
Shank Type - Machining | Spline |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hardened and Tempered Steel Wood Chisel, 1-1/4 Inch Wide Blade, Single Pack (W043008)
- STARRETT Hacksaw Blade, Carbon Steel, 12x1/2x0.025" (GF1218)
- PROSKIT Screwdriver, Phillips Head, #0 x 3 (800-002)
- DREMEL Sanding Band, Pk6 (432)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH Hammer Masonry Drill, 1.125in, Carbide (HC5061)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 13"L, SDS Max (HC5005)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus (HC2012)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HCFC2094)
- Bosch Drill Bits