Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1" x 29"L, Spline
Mfr # HC4052
Zoro # G0770415
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1
- Drilling Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4052
- Zoro # G0770415
- UPC # 000346405460
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Sub Brand | Speed-X |
Shank Type - Machining | Spline |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- EKLIND Ergonomic 6 mm Tip Size, 9 in Long (64960)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- BOSCH 516 SDS Roto Hamm Bit (HCFC2054)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 29"L, SDS Max (HC5054)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide Tip (HCBG02T)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- Bosch Hammer Drill Bits