Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1" x 29"L, SDS Max
Mfr # HC5054
Zoro # G0334735
product price: $114.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$114.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1
- Drilling Length 24 in
- Overall Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC5054
- Zoro # G0334735
- UPC # 000346208009
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | No |
Primary Material Application | Concrete |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Sub Brand | Speed-X |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 32MM X 50MM Copperhead Carbide Tip Annular Cutter (18432)
- WALTER SURFACE TECHNOLOGIES 5/16" 118 Deg. Jobber Length Drill Bit (01A020)
- WESTWARD C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray (806ET6)
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- BOSCH Clay Spade 4-1/2" x 17"L, SDS Max (HS1922)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus, 25PK (HC2010B25)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 6-1/2"L, SDS Plus (HCFC2031)
- BOSCH Hammer Drill Bit, 13" L, 5/8" Shank Size (HCFC5020)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7246)
- Bosch Hammer Drill Bits