Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max
Mfr # HC5098
Zoro # G0334741
Free Shipping & Returns
$139.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.75
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC5098
- Zoro # G0334741
- UPC # 000346300147
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1 3/4 in |
Bit Dia. | 1-3/4" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.75 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | No |
Measurement System | Fractional Inch |
Sub Brand | Speed-X |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 3/4 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, Carbide, DI+, 1/2 In. (00397SD-PWR)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- KAPRO 814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser (814)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HCFC2081B25)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HC2067)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- Bosch Drill Bits