Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline
Mfr # HC4063
Zoro # G0770430
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1.125
- Drilling Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC4063
- Zoro # G0770430
- UPC # 000346405651
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 1 1/8 in |
Bit Dia. | 1-1/8" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1.125 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Sub Brand | Speed-X |
Shank Type - Machining | Spline |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 1/8 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5416-1PK)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555EMT)
- CENTURY DRILL & TOOL 1/2" Jobber Length Drill Bit (22332)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- BOSCH SDS Plus (R) Point Chisel, OAL 10" (HS1472)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- BOSCH SDS Plus (R)Stubby Point Chisel 5-3/4"L (HS1490)
- BOSCH Hammer Drill Bit (LBHX001)
- BOSCH 2-Cutter Hammer Drill Bit 7/16" x 8"L, SDS Plus (HC2073)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x10 In (48-20-7240)
- Bosch Drill Bits