Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/8" x 29"L, Spline
Mfr # HC4062
Zoro # G0770421
product price: $174.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1.125
- Drilling Length 24 in
- Overall Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4062
- Zoro # G0770421
- UPC # 000346405644
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Bit Dia. | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1.125 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Shank Type - Machining | Spline |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed-X |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 1/8 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 1/16-inch (52 mm) Bi-Metal Hole Saw (922911)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-192)
- CMT 10" ITK Rip Circular Saw Blade (250.024.10)
- WILLIAMS Bahco Bimetal Holesaw 13/16in. (3830-21-VIP)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HC2061B25)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- Bosch Drill Bits