Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus
Mfr # HCFC2287
Zoro # G4932891
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 1.125
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2287
- Zoro # G4932891
- UPC # 000346280807
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 1.125 |
Number of Pieces | 1 |
Percussion Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Sub Brand | Bulldog(TM) Xtreme |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1 1/8 in, Carbide Head, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 oz. Dead Blow Hammer with Polyurethane Head (82240)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15720)
- SURTEK Backsaw 14" (120228)
- CAPRI TOOLS 12 mm M12 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30094)
- BOSCH SDS Plus (R) Point Chisel, OAL 10" (HS1472)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 6.000"L, SDS Plus (HCFC2072)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 3/4x22 In (48-20-4340)
- Bosch Hammer Drill Bits