Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/4" x 36"L, SDS Max
Mfr # HC5073
Zoro # G0334750
Free Shipping & Returns
$109.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.25
- Drilling Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC5073
- Zoro # G0334750
- UPC # 000346208481
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Bit Dia. | 1-1/4" |
Drill Bit Size | 1 1/4 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.25 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Percussion Rated | No |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed-X |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/4 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 6 lb., 35-1/8 In, Hickory (2DBT2)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- URREA 12-Point Blanck Offset Striking Wrench, 2-5/8"opening size. (2642SW)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-23MM)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HCFC2044)
- BOSCH Hammer Drill Bit (DXS5050)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/2" x 24"L, SDS Max (HC6521)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- BOSCH Hammer Drill Bit (LBHX003)
- Bosch Drill Bits