Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline
Mfr # HC4071
Zoro # G5753539
Free Shipping & Returns
Not eligible for select promotions
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Shank Size 1 1/4 in
- Decimal Equivalent 1.25
- Drilling Length 16 in
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC4071
- Zoro # G5753539
- UPC # 000346207705
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1 1/4 in |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1 1/4 in |
Bit Dia. | 1-1/4" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Sub Brand | Speed-X |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Spline |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 1/4 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- MILWAUKEE TOOL 1/4 in. Drive 5/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9000)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Number of Flutes: 4 (22196)
- POSI LOCK Ram Point Set (PH-15-5)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, SDS Max (HC5024)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 1/2" x 12"L, Round (LBH011)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus, 25PK (HCFC2084B25)
- ARTU SDS Plus Drill Bit 3/16" x 9"L (01210)
- Bosch Hammer Drill Bits