Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max
Mfr # HC5070
Zoro # G0334881
product price: $64.97
/ea
Not eligible for select promotions
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.25
- Drilling Length 8 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC5070
- Zoro # G0334881
- UPC # 000346208467
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 1 1/4 in |
Bit Dia. | 1-1/4" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed-X |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/4 in, Carbide, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- CENTURY DRILL & TOOL Cobalt Drill Bit 21/64" Overall Length 4-5/8" (26421)
- MILWAUKEE TOOL & EQUIPMENT 5 pc. Bi-Metal T-Shank Jig Saw Blade Set (49-22-1178)
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP441216MC)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 6.000"L, SDS Plus (HCFC2072)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 10"L, SDS Plus (HCFC2013)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- Bosch Hammer Drill Bits