Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/2" x 36"L, Spline
Mfr # HC4093
Zoro # G0770896
Free Shipping & Returns
Not eligible for select promotions
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1.5
- Drilling Length 31 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC4093
- Zoro # G0770896
- UPC # 000346405903
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 1 1/2 in |
Bit Dia. | 1-1/2" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
Impact Rated | No |
Number of Cutter Heads | 4 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Spline |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Sub Brand | Speed-X |
Material - Machining | Carbide |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 1/2 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished Open-end Wrench, 3/4" x 7/8" opening size (3039)
- DRILL AMERICA m20x2.5 HSS 4 Flute Hand Tap Set (DWTS20X2.5)
- MAG-MATE Magnetic Pickup, Telescop, 23.5-50 In, 14lb (926)
- KRAFT TOOL Replacment Line for Ammo Chalk Lin, 150 ft. (GG302-01)
- BOSCH Hammer Drill Bit (LBHX002)
- BOSCH 4-Cutter Hammer Drill Bit 11/16" x 21"L, SDS Max (HC5026)
- BOSCH 38 SDS Roto Hamm Bit (HCFC2064)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus (HC2069)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- RELTON Multiple Cutter Hammer Bit 5/8" X 16" Pyramid Point - SDS-max (PMX-10-22)
- Bosch Hammer Drill Bits