Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max
Mfr # HC5092
Zoro # G0335015
product price: $174.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$174.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.5
- Drilling Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC5092
- Zoro # G0335015
- UPC # 000346404678
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Bit Dia. | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Shank Diameter | 45/64 in |
Description
Rotary Hammer Drill, SDS Max, 1 1/2 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 29"L, SDS Max (HC5072)
- MILWAUKEE TOOL 3/8x4x6 Shockwave Carb Hammer Drill Bit (48-20-9021)
- Bosch Hammer Drill Bits