Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/2" x 21"L, Spline
Mfr # HC4091
Zoro # G5753520
original price:
$137.99
2% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1.5
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4091
- Zoro # G5753520
- UPC # 000346207743
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Percussion Rated | No |
Impact Rated | No |
Shank Type - Machining | Spline |
Primary Material Application | Concrete, Masonry |
Sub Brand | Speed-X |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 1/2 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Carbon Steel, M8 (10T933)
- GS TOOLING 1" Diameter x 1" Shank 2-Flute Regular Length Yellow Series Carbide End Mills (102830)
- LENOX Hole Saw (LXAH3212)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/64 (C22717)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HC2163)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, Spline (HC4093)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2061)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 18"L, SDS Plus (HC2097)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2000)
- SURTEK Sds Plus Hammer Drill Bit 78 X 12 (119220)
- Bosch Drill Bits