Shop All Jobber Length Drill Bits
Bosch
4" Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # CO2143
Zoro # G4102817
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CO2143
- Zoro # G4102817
- UPC # 000346333558
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Length | 1 7/32 in |
Depth:Dia. Ratio | 11xD |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Cobalt, Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap/Drill Bit Set, 36 Pcs (5PXJ5)
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1" (80833)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80003D2B72375)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4138)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4159)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2131)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4135)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- DRILL AMERICA 1/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/16)
- Bosch Jobber Length Drill Bits