Shop All Jig Saw Blades
Bosch
4-5/8In 8TPI HCS Shank Jigsaw Blade, PK5
Mfr # T301CD
Zoro # G0606825
product price: $12.79
/pk 5, $2.56/ea
Not eligible for select promotions
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 8
- Length 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T301CD
- Zoro # G0606825
- UPC # 000346270822
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4-5/8" |
Blade Length | 4 5/8 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 8 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Number of Pieces | 1 |
Tip Material | Metal |
Primary Material Application | Wood |
Blade Shank Type | T Shank |
Blade Thickness | 0.06 in |
Materials Cut | Wood |
Cutting Edge Style | Flexible for Curved Cuts, Rigid for Straight Cuts |
Metal Cutting Type | Solid Stock |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 8, Blade Length 4 5/8 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.06 in, Materials Cut Wood, Tip Material Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Ball Long Endmill, PowerA (204-004-1)
- HHIP 3/8" JT2 Drill Chuck with MT2 Arbor (9999-0008)
- J.W. WINCO JW Winco GN 513-M12-1.5-I-1 Spring Plunger (513-M12-1.5-I-1)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- BOSCH 4-1/2In In ProgressorIn HCS Blade, PK5 (T234X)
- BOSCH 3In 14TPI HSS Shank Jigsaw Blade, PK100 (T118B100)
- BOSCH 3-1/4", 24TPI, TC Shank Jigsaw Blade, PK3 (T118AHM3)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- BOSCH Jig Saw Blade, U Shank, 12 TPI, 2 3/4L, PK5 (U19BO)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- DIABLO 3-3/8" 30 TPI Bi-Metal T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT121GF5)
- Bosch Jig Saw Blades