Shop All Jobber Length Drill Bits
Bosch
4" 135 Deg. Jobber Length Drill Bit
Mfr # TI2143IM
Zoro # G4102668
product price: $4.99
/ea
Not eligible for select promotions
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 1/4"
- Decimal Equivalent 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2143IM
- Zoro # G4102668
- UPC # 000346471557
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Size | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Dimension Type | Fractional Inch |
Drilling Depth | 2-1/2" |
Depth:Dia. Ratio | 10xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SG)
- GREENLEE Screwdriver 3/16 in Round (0153-23C)
- WELLER Crescent 18 in. Pry Bar 1 pk (DB18X)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- BOSCH 5-1/2" 135 Deg. Jobber Length Drill Bit (TI2155IM)
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- BOSCH Cobalt Jobber Length Drill Bit (CO4135)
- BOSCH SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 3/8 In. x 9 In. (HCD2061)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- MILWAUKEE TOOL 15/64" Titanium SHOCKWAVE (48-89-4612)
- Bosch Drill Bits