Shop All Jobber Length Drill Bits
Bosch
4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # BL2147
Zoro # G4102990
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2147
- Zoro # G4102990
- UPC # 000346331400
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 4 1/2 in |
Flute Length | 3 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Shank Length | 1.0000 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 11xD |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-672)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- KD TOOLS Female 1/4" x 3/8" M Adapter (81127)
- CRESCENT WRENCH COMBO 1-1/4"" (CCW16)
- BOSCH 3-3/4" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2141)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4138)
- BOSCH Cobalt Jobber Length Drill Bit 6pk. (CO4147)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4135)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- DRILL AMERICA #52 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO52)
- Bosch Drill Bits