Shop All Jobber Length Drill Bits
Bosch
4-1/2" 135 Deg. Jobber Length Drill Bit
Mfr # TI2147IM
Zoro # G4102659
original price:
$9.39
10% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2147IM
- Zoro # G4102659
- UPC # 000346475593
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Size | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 4 1/2 in |
Flute Length | 3 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Dimension Type | Fractional Inch |
Drilling Depth | 3-1/2" |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 11xD |
Description
Hex Shank Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- BIG HORN 55 Lb. Rugged Cast Iron Anvil (19314)
- BOSCH Hammer Drill Bit, 13" L, 1" Shank Size (HCFC5050)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- BOSCH 2-3/4" 135 Deg. Jobber Length Drill Bit (TI2135IM)
- BOSCH 3-1/4" 135 Deg. Jobber Length Drill Bit (TI2138IM)
- BOSCH 6" 135 Deg. Jobber Length Drill Bit (TI2159IM)
- BOSCH 2-1/4" 118 Deg. Jobber Length Drill Bit (TI2133IM)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4140)
- ARTU HSS Drill Bit, 9/64", PK5 (01917)
- Bosch Jobber Length Drill Bits