Shop All Jig Saw Blades
Bosch
3In 50 Grit TC Shank Jigsaw Blade, PK3
Mfr # T150RF3
Zoro # G0778438
product price: $19.75
/pk 3, $6.58/ea
Sold in multiples of 5 for $98.75
Not eligible for select promotions
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T150RF3
- Zoro # G0778438
- UPC # 346305326
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 3In 50 Grit TC Shank Jigsaw Blade,PK5 |
Primary Saw Application | Specialty |
Description
3In 50 Grit TC Shank Jigsaw Blade,PK5, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Wrench, Combination, 7/16in, Beryllium Copper (EX206-030UB)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- HHIP 3" Diameter X 6" High Cylindrical Square (4901-2601)
- MILWAUKEE TOOL SHOCKWAVE 2 7/8 in Impact Locking Bit Holder (48-32-4531)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade (T101B3)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T244D)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118EF)
- BOSCH T121GF 30TPI BIM TShank Jigsaw Blade, PK3 (T121GF3)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT102BF5)
- Bosch Power Saw Blades