Shop All Jig Saw Blades
Bosch
3In, 24TPI, HSS Shank Jigsaw Blade, PK3
Mfr # T118A3
Zoro # G3579935
product price: $7.29
/pk 3, $2.43/ea
Not eligible for select promotions
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 17/24
- Length 9/32"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118A3
- Zoro # G3579935
- UPC # 000346305265
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 9/32" |
Blade Length | 3 5/8 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 17/24 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Primary Material Application | General Metal |
Tip Material | Metal |
Blade Shank Type | T Shank |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Thickness | 0.04 in |
Metal Cutting Type | Thin Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 17/24, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 18-1/2 In. L (1160900)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- KRAFT TOOL Airplane, 3/4" Double Bit, 24x8" (CC304A-01)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- BOSCH CARBIDE TIP JIGSAW 2/3/4" 24T (VA30002)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- BOSCH Clean for Carbon Fiber Jigsaw Blade, PK3 (T108BHM3)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPM005)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPW005)
- METABO JIGSAW BLADE -HSS 2" 36 tpi Sheet-steel, up to 1/16" in., non-ferrous metals (623636000)
- Bosch Power Saw Blades