Shop All Jig Saw Blades
Bosch
3In, 20TPI, HCS Shank Jigsaw Blade, PK3
Mfr # T101AO3
Zoro # G3579899
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 20
- Length 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T101AO3
- Zoro # G3579899
- UPC # 000346305227
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 9/32" |
Blade Width | 5/16 in |
Blade Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 20 |
Shank Type | T |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Number of Pieces | 1 |
Materials Cut | Laminates, Wood |
Blade Thickness | 0.05 in |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | T Shank |
Primary Material Application | Wood |
Tip Material | Metal |
Metal Cutting Type | Solid Stock |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 20, Blade Length 3 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Laminates, Wood, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON RF Remote 220V, for Dust Collectors (DC-RC230)
- STARRETT Center Punch (264C)
- TEKTON 3/8 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD91003)
- EUROBOOR TCT Annular Cutter with Universal Shank, 5/8" x 2" (HMLU.5/8)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L (T341HM1)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101B100)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T144DF)
- DIABLO 3-3/8" 21 TPI Bi-Metal T-Shank Jig Saw Blades for Medium Metal 5Pk (DJT121AF5)
- Bosch Jig Saw Blades