Shop All Jig Saw Blades
Bosch
3In 20TPI HCS Shank Jigsaw Blade, PK100
Mfr # T101AO100
Zoro # G0606691
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 20
- Length 2"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T101AO100
- Zoro # G0606691
- UPC # 000346272611
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2" |
Blade Length | 3 1/4 in |
Blade Width | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 20 |
Shank Type | T |
Application | Double Sided Laminates, Laminated Particle Board, MDF, Hard/Soft Woods, Plywood 5/64" to 3/4" |
Number of Pieces | 1 |
Cutting Edge Style | Flexible for Curved Cuts |
Materials Cut | Laminates, Wood |
Blade Shank Type | T Shank |
Tip Material | Metal |
Primary Material Application | Wood |
Metal Cutting Type | Solid Stock |
Blade Thickness | 0.05 in |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 20, Blade Length 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 3/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Laminates, Wood, Tip Material Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- EEZER PRODUCTS 5in Heavy Duty, Epoxy Fiberglass Backing Plate, .062in Thick, Formed 2 Degrees, 7/8in Center Hole (4605)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AB08)
- WIHA Impact Power Bit Phillips #2-250 (76591)
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T118BF)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T111C)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- IRWIN JIGSW T-BLD 3""X14TPI 2PK (3072314)
- Bosch Power Saw Blades