Shop All Jig Saw Blades
Bosch
3In 18TPI Bi-Metal Jigsaw Blade, PK100
Mfr # T118EF100
Zoro # G0778410
product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
Not eligible for select promotions
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 14/18
- Length 2"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118EF100
- Zoro # G0778410
- UPC # 000346176124
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2" |
Blade Width | 5/16 in |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 14/18 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Metal Cutting Type | Thin Metal |
Cutting Edge Style | Flexible for Curved Cuts |
Tip Material | Metal |
Blade Thickness | 0.04 in |
Blade Shank Type | T Shank |
Primary Material Application | General Metal |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 14/18, Blade Length 3 5/8 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- GREY PNEUMATIC 3/8 Drive X 9/16 Deep Duo-Socket - 6 Point (81018D)
- KLEIN TOOLS 1/8-In Slotted Screwdriver, 4-Inch Shank (6254)
- JOHNSON LEVEL & TOOL Alignment Laser, Grn, Vertical Projection (40-6211)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- BOSCH 5PK 3 14T Jig Blade (T118BF)
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U101AO)
- BOSCH BOSCH 4 Wood Cutting TShank Jigsaw Blade, T101B, 10 TPI, 5Pack (T101B)
- MAKITA JIGSAW BLADE (5PK) (MP792476-2)
- Bosch Power Saw Blades