Shop All Jig Saw Blades
Bosch
3In, 14TPI, TC Shank Jigsaw Blade, PK3
Mfr # T118EHM3
Zoro # G0606755
product price: $23.35
/pk 3, $7.78/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Specialty
- Material High Speed Steel
- Teeth per Inch 14
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118EHM3
- Zoro # G0606755
- UPC # 000346271096
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3" |
Blade Length | 3 1/4 in |
Blade Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Specialty |
Material | High Speed Steel |
Teeth per Inch | 14 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Cutting Edge Style | Flexible for Curved Cuts |
Blade Thickness | 0.04 in |
Metal Cutting Type | Thick Metal, Thin Metal |
Tip Material | Carbide Tipped |
Primary Material Application | Stainless Steel |
Blade Shank Type | T Shank |
Materials Cut | Non-Ferrous Metals, Stainless Steel |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Stainless Steel, Teeth per Inch 14, Blade Length 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 3/8 in, Metal Cutting Type Thick Metal, Thin Metal, Blade Thickness 0.04 in, Materials Cut Non-Ferrous Metals, Stainless Steel, Tip Material Carbide Tipped, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Pencil Grinder (UT8706-2)
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (403275)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- ZORO SELECT Alloy Steel Taper Tap, 1/4-28 (CCT1060-30)
- BOSCH 3-1/4", 24TPI, TC Shank Jigsaw Blade, PK3 (T118AHM3)
- BOSCH 4-5/8In 8TPI HCS Shank Jigsaw Blade, PK5 (T301CD)
- BOSCH Jigsaw Blade, T-Shank, Carbide Tipped (T141HM1)
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T101D)
- RUKO Jig Saw Blade, 3-1/32"X9/32"X.039", PK20 (3238009)
- Bosch Jig Saw Blades