Shop All Jig Saw Blades
Bosch
3In 14TPI HSS Shank Jigsaw Blade, PK100
Mfr # T118B100
Zoro # G0778395
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 11/14
- Length 2"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118B100
- Zoro # G0778395
- UPC # 000346261349
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2" |
Blade Width | 5/16 in |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 11/14 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Shank Type | T Shank |
Primary Material Application | General Metal |
Metal Cutting Type | Thin Metal |
Tip Material | Metal |
Blade Thickness | 0.04 in |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 11/14, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1/2" DR 1-5/16" EX DP LONG IMP (SU242XD)
- KIPP Pull Handle Fold-Down, Thermoplastic, Comp:Stainless Steel (K0241.080181)
- FREUD Forstner Bit, 11/16" dia. (PB-0045)
- STARRETT Measuring Stick, 3/4" x 6 ft (SM66W)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- BOSCH 3In, 14TPI, TC Shank Jigsaw Blade, PK3 (T118EHM3)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- Bosch Jig Saw Blades