Shop All Hammer Drill Bits
Bosch
38x10x12 Carb Hamm Bit
Mfr # HCBG14T
Zoro # G607947910
product price: $15.69
/ea
Sold in multiples of 2 for $31.38
$31.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG14T
- Zoro # G607947910
- UPC # 346313543
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
BluGranite Turbo, 38 x 10 x 12, Carbide, Hammer Drill Bit, Upgraded Build Delivers 5X Life 2X Speed Over Standard Masonry Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, 4 Grind Head Delivers 2 More Cutting Angles For Longer Life Faster Speed, MultiGrind Carbide Centering Tip Offers Accurate Starts In Brick, Masonry More, Robust Bit Head Provides Long Life In Impact Applications, Milled UFlutes With Deep Cut Spirals Delivers Fast Dust Removal, BoschMade Carbide Delivers Outstanding Durability Under Heavy Loads, 38 Diameter, 10 Flute Length, 12 Length, 12 Overall Length, 3125 Shank Diameter, 10 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18" Pry Bar (45-74-9218)
- KIPP Gear Levers, Style E, metric (K0179.1612X125)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 9/16" (5514)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1/2 (9AB04)
- BOSCH Hammer Drill Bit (HC4C2127)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5011)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5010)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, Spline (HC4062)
- BOSCH Hammer Drill Bit (DXS5030)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- MILWAUKEE TOOL 3/4 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4335)
- Bosch Drill Bits