Shop All Cordless Drills
Bosch
3/8 in, 12V DC Cordless Drill, Battery Included
Mfr # PS31-2A
Zoro # G2921055
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS31-2A
- Zoro # G2921055
- UPC # 000346397284
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7 in |
Overall Length | 7 in |
Overall Width | 2 1/2 in |
Overall Height | 8 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 12V Standard Series, No Load RPM 0 to 350/0 to 1300, Chuck Size 3/8 in, Max. Torque 265 in-lb, Battery Included (2) 22DK17, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 22DK17, Chuck Keyless, Tool Length 7 in, Tool Weight 2.6 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch On/Off (2607200311)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- MILWAUKEE TOOL 1/8" Thunderbolt Black Oxide Drill Bit (48-89-2714)
- EXCEL BLADES #11 Stainless Steel Fine Point Knife Blades, 15 Pack Dispenser, 15PK (23021IND)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included (GSR12V-140FCB22)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,100 RPM (GSR18V-975CN)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- BOSCH Cordless Drill/Driver, 3/8", 1,300 RPM (PS31N)
- BOSCH 1/2 in, 12V DC Cordless Drill (GSR12V-140FCB22 + GLI12V-300N)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- Bosch Cordless Tools