Shop All Cordless Drills
Bosch
3/8 in, 12V DC Cordless Drill, Battery Included
Mfr # PS11-102
Zoro # G7472841
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS11-102
- Zoro # G7472841
- UPC # 000346454352
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 11 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 11 1/2 in |
Overall Height | 1 3/4 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 1, No Load RPM 0 to 1300, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 115 in-lb, Battery Included 22DK17, Clutch Style 7+1 Adjustable, Handle Type Right Angle, Battery Pack Replacement 3KMD1, Tool Length 11 1/2 in, Tool Weight 2.2 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG01)
- CRAFTSMAN 3/8-in Drive 52 Geared Teeth Ratchets, 3/8" Drive Rotator Ratchet, Polished chrome (CMMT86000)
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included (GSR12V-140FCB22)
- BOSCH Cordless Drill/Driver, 3/8", 1,300 RPM (PS31N)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,100 RPM (GSR18V-975CN)
- BOSCH 1/2 in, 12V DC Cordless Drill (GSR12V-140FCB22 + GLI12V-300N)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- DEWALT Drill Kit, Cordless, Brushless Motor (DCD777C2/DCV581H)
- Bosch Cordless Tools