Shop All Flap Discs
Bosch
37347x41463Type29ZirconiaFlapDiscZ8
Mfr # FD2945080
Zoro # G3587416
product price: $5.25
/ea
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FD2945080
- Zoro # G3587416
- UPC # 346327045
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Premium |
Grit | 80 |
Item | 37347x41463Type29ZirconiaFlapDiscZ8,PK10 |
Operating Speed (RPM) | 13280 RPM |
Description
37347x41463Type29ZirconiaFlapDiscZ8,PK10, Abrasive Material Zirconia Alumina
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lock Nut Wrench 28, For PC5000C/PC5001C (782425-7)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630080182)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK100 (66261121022)
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 1" Pipe, 2 Prong (FE-100)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96175)
- Bosch Flap Discs