Shop All Flap Discs
Bosch
37347x41463Type29ZirconiaFlapDiscZ4
Mfr # FD2945040
Zoro # G3587398
product price: $5.29
/ea
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FD2945040
- Zoro # G3587398
- UPC # 346327021
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Premium |
Grit | 40 |
Operating Speed (RPM) | 13280 RPM |
Item | 37347x41463Type29ZirconiaFlapDiscZ4,PK10 |
Description
37347x41463Type29ZirconiaFlapDiscZ4,PK10, Abrasive Material Zirconia Alumina
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-6070407H)
- MASTERCUT TOOL 17001 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Singlecut (SM-5SC)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610459)
- BOSCH 412x045Cutting Wheel (TCWX1S450)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 80 (7100032505)
- FEIN Abrasive Flap Disc Felt Soft 5 (63723037010)
- Bosch Flap Discs