Shop All Cut-Off Wheels
Bosch
37347x41282x41463Type27Grinding&Cutting
Mfr # CG27LM450
Zoro # G3577957
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
Not eligible for select promotions
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Alumina Zirconium
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CG27LM450
- Zoro # G3577957
- UPC # 000346326512
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 30 |
Abrasive Material | Alumina Zirconium |
Abrasive Wheel Type | Type 27 |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 27 |
Description
Abrasive Cut-Off Wheel, Wheel Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK100 (66254487400)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 7/8 Arbor Hole (51301)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- WESTWARD Double Spiral Tube Brush, 0.008"Wire, PK10 (88400)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Abrasive Wheel Type: Type 1 (TCWX1S450)
- BOSCH .62 X .37 In. Aluminium Grinding Stone (6200380)
- BOSCH CUT-OFF WHEELS 20PC 1-1/4" ROTARY TOOL (DE426B)
- BOSCH 37347x11749x41463Type27Grinding&Cutting (CG27M450)
- BOSCH Metal Cutting T27 5" x .098 (CWX27M500)
- BOSCH 7x41278x40671Type27GrindingWheelA30 (GW27M701)
- UNITED ABRASIVES/SAIT CutNotching WheelT275x09x5811PK10 (20954)
- Bosch Cut-Off Wheels