Shop All Cut-Off Wheels
Bosch
37347x004x41463Type27ThinCuttingDis
Mfr # TCW27S450
Zoro # G3578167
Sold in multiples of 25 for $49.75
Not eligible for select promotions
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # TCW27S450
- Zoro # G3578167
- UPC # 000346326857
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 27 |
Description
Abrasive Cut-Off Wheel, Wheel Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 50 Grit (71-36204)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Ceramic, Red (307818)
- X1 TOOLS 80 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P080-QSx20)
- BOSCH 5x004x41463Type1ThinCuttingDisc (TCW1S500)
- BOSCH CutOffWheel, 7/8"Connect., X-LOCK (CWX1M450)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- BOSCH Metal Grinding T27 5" x 1/4 (GWX27LM500)
- BOSCH 37347x41282x41463Type27Grinding&Cutting (CG27LM450)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Thickness: 0.062 in (DBX4543S)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- Bosch Cut-Off Wheels