Bosch

36V 4.0Ah Lithium-Ion Battery


product price: $249.00
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 36 V
  • Battery Capacity 4 Ah
  • For Use With Bosch 36V Cordless Tools
  • Cordless Tool Battery Type Li-Ion
  • Includes (1) 36V Lithium-Ion 4.0Ah FatPack Battery (BAT838)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 6 3/4 in
Overall Height 4 1/2 in
Overall Length 3 1/4 in

Details

Promotion Restriction Not eligible for promotion
Voltage 36 V
Battery Capacity 4 Ah
For Use With Bosch 36V Cordless Tools
Cordless Tool Battery Type Li-Ion
Includes (1) 36V Lithium-Ion 4.0Ah FatPack Battery (BAT838)
Series 36V FatPack
Item Battery
Category Type Battery Pack
Features 60 min. Charge, Cold Weather Performance to -4 Degrees F
Charger Included No
Automatic Shut-Off Yes
Cordless Tool Battery Platform 36V
Battery Series 36V FatPack
Cordless Tool Kit Contents (1) Battery
Wireless Tool Tracking No
Number of Batteries Included 1
Weight 1.2 lb
Battery Chemistry Li-ion
Accessory Type Battery

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 36 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Battery Series 36V FatPack, Cordless Tool Battery Platform 36V, Overall Height 4 1/2 in, Overall Length 3 1/4 in, Overall Width 6 3/4 in, Weight 1.2 lb, Wireless Tool Tracking No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.