Shop All Cordless Hammer Drills
This Product is Discontinued
Bosch
36.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
Mfr # HDH361-01
Zoro # G4430951
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 36V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 4.0 Ah
- Chuck Type Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HDH361-01
- Zoro # G4430951
- UPC # 000346471922
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 9 3/4 in |
Overall Height | 8 1/4 in |
Overall Width | 3 in |
Description
Cordless Hammer Drill Kit, Voltage 36V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Wood 2 in, Number of Speed Settings 2, Number of Clutch Settings 25 + 1, Maximum Working Torque 73.7 ft-lb, Blows per Minute 0 to 27,000, Maximum Blows per Minute 27,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 4.0 Ah, Battery Model Number BAT838, Battery Series 36V FatPack
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.