Shop All Cordless Hammer Drills
This Product is Discontinued
Bosch
36.0 V Hammer Drill, Battery Included, 1-1/8" Chuck (Discontinued)
Mfr # RH328VC-36K
Zoro # G4419305
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 36 V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1-1/8"
- Battery Capacity 4.0 Ah
- Chuck Type SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RH328VC-36K
- Zoro # G4419305
- UPC # 000346471069
- Country of Origin Germany
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1-1/8" |
Tool Length | 13 1/2 in |
Overall Width | 3 in |
Overall Height | 16 1/2 in |
Description
Cordless Rotary Hammer, Voltage 36 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 4,100 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 4.0 Ah, Core Bit Capacity 3 1/8 in, Impact Energy 2.4 ft-lb, Battery Model Number BAT838, Battery Series 36V FatPack, Charger Included Yes, Clutch Style Slip Clutch, Drill Chuck Type Keyless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.