Shop All Wood Drilling Bits
Bosch
34x6 Nail Strike Bit
Mfr # NS1009
Zoro # G107947908
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
Not eligible for select promotions
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS1009
- Zoro # G107947908
- UPC # 346632583
- Country of Origin China
- Category Wood Drilling Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
34 x 6, Nail Strike Bit, Nail Killing Wood Boring Bit, Adds Extreme Durability Speed For Nail Embedded Wood, Reinforced Reamer Cutting Edges, Optimized For Wood Some Wood With Nails Combines Superior Drill Speed With Engineered Nail Cutting Durability, Fully Threaded Cone Tip Pulls The Bit Through Wood Quickly Effortlessly, Contoured Paddle Design Increases Speed With Faster Chip Removal, Hex Shank Improves Bit Grip Allows Use With A Variety Of Drill Types, Premium Bit Material Combined With Innovation For Great Performance Life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm Nut Grip 19mm 1/4 Sq. Drive (2450MS-10)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- BOSCH 1x6 Nail Strike Bit (NS1013)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- BOSCH Wood Drilling Bit, HSS, 1/2" Bit Size (NKSC08)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- BOSCH Extension, 6 In (DSBE1006)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 1-1/2" (48-25-5225)
- Bosch Wood Drilling Bits