Shop All Hammer Drill Bits
Bosch
34x10x12 SDS Plus Bit
Mfr # HC2124
Zoro # G707948060
Sold in multiples of 3 for $95.97
$95.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC2124
- Zoro # G707948060
- UPC # 346280630
- Country of Origin Germany
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
34 x 10 x 12, SDS Plus, Bulldog, Rotary Hammer Bit, Optimized Brazing Hardening Process For Long Life, 15 Percent Faster, Bosch Made Carbide Tip Is Tougher More Durable Under Heavy Loads, Carbide Tipped For Long Life In Tough Applications, Centric Tip Ensures Quick Starts In Concrete, Wear Mark Alerts User When Tip Wears Beyond ANSI Specification, Bit Runs Cooler Thanks To Improved Flute Design, Proprietary Bosch Hardening Process Results In More Holes Per Bit, Ideal For Anchoring Through Hole Applications In Concrete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- KRAFT TOOL Walking Edger, 8" x 4" 3/8"R (CC167-01)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 29"L, SDS Max (HC5054)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HC2067)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, Round (HCBG21T)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 10"L, SDS Plus (HCFC2013)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 18"L, SDS Plus (HC2097)
- Bosch Hammer Drill Bits